Zoro Homepage
This item is Discontinued.
Beta Cross Head Screwdriver, 80mm Phillips #1 012090003

Cross Head Screwdriver, 80mm Phillips #1 (Discontinued)

  • Mfr # 012090003
  • Zoro # G1087779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012090003
Zoro #
G1087779
UPC #
08014230404233
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
80mm
Overall Length
189mm

Details

Item
Cross Head Screwdriver,80mm
Tip Style Group
Phillips
Tip Style
Pozidriv(R) Supadriv(R)
Number of Pieces
1
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE

Description

Cross Head Screwdriver,80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.