Cross Head Screwdriver, 9.5mm x 200mm Phillips #4 (Discontinued)
- Mfr # 012020027
- Zoro # G1087453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012020027
Zoro #
G1087453
UPC #
08014230546643
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#4
Shank Length
200mm
Overall Length
332mm
Details
Item
Cross Head Screwdriver,9.5mm x 200mm
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE
Description
Cross Head Screwdriver,9.5mm x 200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.