
3/8" Drive, Metric Crowfoot Wrench, 15mm, 3/8" Square Drive (Discontinued)
- Mfr # 009100140
- Zoro # G1077787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100140
Zoro #
G1077787
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
41.3mm
Size
15mm
Details
Item
Crowfoot Wrench,15mm,3/8" Square Drive
SAE or Metric
Metric
Socket Type
Crowfoot Wrenches
Tether Ready
No
Description
Crowfoot Wrench,15mm,3/8 In. Square Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.