This item is Discontinued.

Beta Deep T-Handle Socket Wrench, 13mm 009490013

Deep T-Handle Socket Wrench, 13mm (Discontinued)

  • Mfr # 009490013
  • Zoro # G1085469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009490013
Zoro #
G1085469
UPC #
00014230128595
Country of Origin
Italy

Dimensions

Overall Length
244mm
Size
13mm

Details

SAE or Metric
Metric
Item
Deep T-Handle Socket Wrench,13mm
Number of Pieces
1

Description

Deep T-Handle Socket Wrench,13mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.