This item is Discontinued.

Beta Diagonal Flush Cutting Nipper, 130mm 011860102

Diagonal Flush Cutting Nipper, 130mm (Discontinued)

  • Mfr # 011860102
  • Zoro # G1064959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011860102
Zoro #
G1064959
UPC #
08014230513423
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
13mm
Jaw Width
12.5mm
Overall Length
130mm

Details

Handle Type
Bi-Material
Cut
Flush

Description

Diagonal Flush Cutting Nipper,130mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.