This item is Discontinued.

Beta Die Grinder, 6mm, 1/4" Air Inlet, 3mm, 6mm Collet, 20,000 rpm, 0.38KW 019330005

Die Grinder, 6mm, 1/4" Air Inlet, 3mm, 6mm Collet, 20,000 rpm, 0.38KW (Discontinued)

  • Mfr # 019330005
  • Zoro # G1095427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
019330005
Zoro #
G1095427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
10mm
Overall Length
182mm

Details

Air Inlet
1/4"
Item
Die Grinder,6mm
Collet
3mm, 6mm
Free Speed
20,000 rpm
HP
0.38KW
Required Pressure
6.2 bar

Description

Die Grinder,6mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.