Shop BETA

90 Series Metric 8X10 mm Double End, 12-Point Deep Offset Box End Wrench

  • Mfr # 000900015

  • Zoro # G1475036


product price:  $11.85
/ea

Key Features

Finish
Chrome-plated
Overall Length
7 in
Head Size
8x10mm
Size
8X10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000900015
Zoro #
G1475036
UPC #
8014230023724
Country of Origin
China

Dimensions

Overall Length
7 in
Head Size
8x10mm
Size
8X10 mm

Details

Item
Box End Wrench
Finish
Chrome-plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.