937 Double End 6-Point/12-Point Socket Wrench, Metric 13mm x 13mm

  • Mfr # 009370013

  • Zoro # G1485411


product price:  $14.99
/ea

Key Features

SAE or Metric
Metric
Number of Points
6, 12
Output Drive Size
13mm x 13mm
Output Drive Type
Hex, Bi-Hex
Socket Depth
16mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009370013
Zoro #
G1485411
UPC #
8014230199238
Country of Origin
China

Dimensions

Output Drive Size
13mm x 13mm
Socket Depth
16mm

Details

Item
Socket Wrench
SAE or Metric
Metric
Number of Points
6, 12
Output Drive Type
Hex, Bi-Hex

Description

The Beta 937 series of double-ended socket wrenches have a 12-point socket at each end of the L-shaped body. The socket on the end of the long leg is deep to accommodate a stud, and the short leg is open through the back to allow a access for a long stud. This also allows you to add a Tommy bar through the short leg to turn the L-wrench into a T-handle for greater leverage and extra torque. These high-polished chrome socket wrenches undergo a special heat treatment for increased surface hardness for industrial grade strength. This wrench has a deep 13mm hex (34mm deep) on the extended leg and a 13mm 12-point socket on the short leg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.