This item is Discontinued.

Beta 3.50mm HSS TiN 130 Deg. and 115 Deg. Jobber Length Drill Bit 004160035

3.50mm HSS TiN 130 Deg. and 115 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 004160035
  • Zoro # G1131623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004160035
Zoro #
G1131623
UPC #
08014230544670
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.50mm
Shank Dia.
3.5mm

Details

Drill Bit Grouping
Drill Bit
Item
Drill with Cylindrical Shank,3.5mm
Drill Bit Point Angle
130 Degrees and 115 Degrees
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand

Description

Drill with Cylindrical Shank,3.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.