Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
051000001
Zoro #
G1055481
UPC #
08014230554303
Country of Origin
China
Dimensions
Depth
800mm
Height
900mm
Width
450mm
Details
Color
Orange
Features
Ergonomic Handle, 4 Castors, 2 Fixed and 2 Steering
Material
Top: Ribbed Rubber
Tool Storage Type Included
Rolling Cabinet
Item
Easy Trolley,Orange
Description
Easy Trolley,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.