This item is Discontinued.

Beta Electronics Tool Case, 98 pcs. 020290217

Electronics Tool Case, 98 pcs. (Discontinued)

  • Mfr # 020290217
  • Zoro # G1096020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020290217
Zoro #
G1096020
UPC #
8014230759630
Country of Origin
Italy

Details

SAE or Metric
Metric
Primary Application
Electronic and Electrotechnical Maintenance
Number of Pieces
98
Includes
Small Double Open End Wrenches 414mm; Offset Hexagon Key Wrenches 1.510 mm; Offset Key Wrenches for Torx Head Screws t9, t10, t15, t20, t25, t27, t30, t40; Adjustable Wrench 150mm; Set of 13 Hexagon Sockets and 5 Accessories, 1/4" Square Drive; Straight thin Knurled point Spring Tweezers 130mm; Bent Point Tweezers 130mm; Extra Slim Short end Spring Tweezers 120mm; Electricians Scissors, Straight Blades; Front Wire Stripping Pliers, Self - Adjusting 170mm; Half-Round Needle Nose Pliers 180mm; Flat Nose Pliers 140mm; Smooth Half - Round Long Needle Nose Pliers 140mm; Smooth Half - Round Long Bent Needle Nose Pliers 140mm; Diagonal Flush Cutting Nippers, Rounded Tips 120mm; Diagonal Flush Cutting Nippers, Slim tips 120mm; End Flush Oblique Cutting Nippers; Micro-Screwdrivers; Mains Testing Screwdriver; Screwdriver for Slotted Head Screws, Extra-Short Series 6.5mmx30mm; Screwdrivers for Cross head Phillips Screws ph0x60mm, ph1x80mm, ph2x100mm; Screwdriver for Cross Head Phillips Screws, Extra-Short Series ph1x30mm, ph2x30mm; Screwdrivers for Headless Slotted Screws 2.5mmx60mm, 3mmx75mm, 4mmx100mm, 5mmx125mm, 6.5mmx150mm; Engineers Hammer 200g; Flexible Graduated Rule 150mm; Engineers Scriber 220mm; Measuring Tape 5m; Telescopic Joint Inspection Mirror 670mm; Needle Files; Needle Files; Needle Files; Spring Puller; Bristle Brush; Pen Oiler; Snap - off Blade Utility Knife; Fold - Away Knife; Self - Locking Tool; Soldering Iron 25w; De - Soldering Pump; Led Inspection Torch
Tool Storage Type Included
Case
Sub-Category
Tool Kits
Item
Electronics Tool Case,98 pcs.

Description

Electronics Tool Case,98 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.