This item is Discontinued.

Beta Electrotechnic Bag, 64Pc, Fabric, 370mm Height 021120129

Electrotechnic Bag, 64Pc, Fabric, 370mm Height (Discontinued)

  • Mfr # 021120129
  • Zoro # G1069183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021120129
Zoro #
G1069183
UPC #
-
Country of Origin
Italy

Dimensions

Height
370mm
Length
500mm
Width
270mm

Details

Material
Fabric
Tool Storage Type Included
Bag/Tote
Item
Electrotechnic Bag,64Pc

Description

Electrotechnic Bag,64Pc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.