Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
021040000
Zoro #
G1096109
UPC #
08014230734200
Country of Origin
Viet Nam
Dimensions
Overall Length
360mm
Overall Width
330mm
Overall Depth
260mm
Details
Item
Empty Tool Box
Material
Fabric
Features
Removable Internal Tool Panel, Internal and External Pockets and Elastic Tool Holder, Sturdy Waterproof Base with Rubber Holder, Supplied with Shoulder Strap
Description
Empty Tool Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.