This item is Discontinued.

Beta Empty Tool Rucksack, Fabric, 500mm Height 021050000

Empty Tool Rucksack, Fabric, 500mm Height (Discontinued)

  • Mfr # 021050000
  • Zoro # G1069089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021050000
Zoro #
G1069089
UPC #
00791429689623
Country of Origin
Viet Nam

Dimensions

Height
500mm
Length
400mm
Width
180mm

Details

Material
Fabric
Item
Empty Tool Rucksack
Tool Storage Type Included
Bag/Tote

Description

Empty Tool Rucksack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.