Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
021060010
Zoro #
G1055061
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Depth
220mm
Overall Width
370mm
Overall Length
480mm
Details
Item
Rolling Tool Cabinet
Material
Fabric
Features
Five Functional Exterior Pockets, One Capacious Interior PC Pocket, Two Removable tool Panels, Built-in Castors with Dustproof Cover for use as Rucksack
Tool Storage Type Included
Tool Box
Handle Style
Telescopic Handle
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.