900/21 1/4 in Drive Socket Extension, 150mm
- Mfr # 009000822
- Zoro # G1472918
product price:
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Output Drive Type
Male Square, Female Square
SAE or Metric
SAE
Output Drive Size
1/4"
Number of Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 009000822
- Zoro #
- G1472918
- UPC #
- 8014230032252
- Country of Origin
- Italy
Dimensions
- Output Drive Size
- 1/4"
Details
- Item
- Extension Bar
- Output Drive Type
- Male Square, Female Square
- SAE or Metric
- SAE
- Number of Points
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.