Shop WARWOOD TOOL
See all product information
Create Account
Adze Hoe, 34 in L, Straight Blade
- Mfr # 61
- Zoro # G506591665
product price:Â
$
112.10
/ea
Free Shipping & Returns
Key Features
Blade Length
6 1/4 in
Replaceable Handle
Yes
Blade Material
Steel
Head Material
Steel
Handle Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61
- Zoro #
- G506591665
- UPC #
- 810079920013
- Country of Origin
- United States
- Replaceable Handle
- Yes
- Blade Material
- Steel
- Item
- Adze Hoe
- Head Material
- Steel
- Head Color
- Blue
- Features
- Designed to Excel in the Most Challenging Environments
- Grip Type
- Slip-On
- Blade Edge Type
- Straight
- Head Weight
- 4.8 lb
- Handle Material
- Wood
Dimensions
- Blade Length
- 6 1/4 in
- Handle Length
- 34 in
- Wire Rope Length
- 34 in
- Cutting Edge Length
- 6 1/4 in
- Overall Length
- 34 in
- Length
- 34 in
- Fits Chest Size
- Designed to Excel in the Most Challenging Environments
Description
Adze Hoe, Blade Edge Type Straight, Blade Length 6 1/4 in, Blade Material Steel, Cutting Edge Length 6 1/4 in, Grip Type Slip-On, Handle Length 34 in, Handle Material Wood, Head Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.