This item is Discontinued.

Beta 900/23 Drive 1/4 in Drive Socket Extension, 350mm 009000824

This item is Discontinued.

Beta

900/23 Drive 1/4 in Drive Socket Extension, 350mm (Discontinued)

Mfr # 009000824
Zoro # G1472078
UPC # 8014230087481
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000824
Zoro #
G1472078
UPC #
8014230087481
Country of Origin
Italy

Dimensions

Output Drive Size
1/4"

Details

Item
Extension Bar
Output Drive Type
Male Square, Female Square
Number of Points
4
SAE or Metric
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.