Shop BETA
See all product information
910/21 3/8 in Drive Socket Extension 125mm
Mfr # 009100822
Zoro # G1486848
product price:Â $9.15
/eaKey Features
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square
Output Drive Size
3/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009100822
Zoro #
G1486848
UPC #
8014230033600
Country of Origin
Italy
Dimensions
Output Drive Size
3/8"
Details
Item
Extension Bar
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.