Shop BETA

1036 External Retaining Ring Snap Ring Circlip Pliers, Straight, 300mm

  • Mfr # 010360028

  • Zoro # G000003220


product price:  $37.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010360028
Zoro #
G000003220
UPC #
8014230039572
Country of Origin
Italy

Description

These sturdy snap ring pliers are designed to spread external snap rings (circlips) from 85mm to 200mm (3 3/8" to 7 7/8") ID. The heavy-duty jaws taper down to 1/8" (3.2mm) diameter pins. The jaws are straight, to work with the plier handles parallel to the shaft. The PVC-coated handles are sprung to close the jaws when you let go for easy one-handled use. 11 13/16" overall length with 1 9/16" long jaws. Black oxide finish with orange handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.