This item is Discontinued.

Beta Extra Short Screwdriver, Slotted, 6.5x30mm 1.2mm x 6.5mm Round 012900106

Extra Short Screwdriver, Slotted, 6.5x30mm 1.2mm x 6.5mm Round (Discontinued)

  • Mfr # 012900106
  • Zoro # G1090798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012900106
Zoro #
G1090798
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1.2mm x 6.5mm
Shank Length
30mm
Overall Length
86mm

Details

Item
Extra Short Screwdriver,Slotted,6.5x30mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Shank Shape
Round
Features
Compliant to ISO 2380; Extra Short Series
Number of Pieces
1

Description

Extra Short Screwdriver,Slotted,6.5x30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.