This item is Discontinued.

Beta Flexible Hexagon Nut Spinner, 10mm Hex Round 009430310

Flexible Hexagon Nut Spinner, 10mm Hex Round (Discontinued)

  • Mfr # 009430310
  • Zoro # G1085417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009430310
Zoro #
G1085417
UPC #
08014230473031
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
175mm
Overall Length
290mm
Drive Size
10mm Female Hex

Details

Item
Flexible Hexagon Nut Spinner,10mm
Tip Style Group
Hex
SAE or Metric
Metric
Number of Pieces
1
Shank Shape
Round
Bit Style
Hex

Description

Flexible Hexagon Nut Spinner,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.