Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009430305
Zoro #
G1085329
UPC #
00801423047296
Country of Origin
Taiwan, Province of China
Dimensions
Shank Length
150mm
Overall Length
265mm
Drive Size
5.5mm Female Hex
Details
Item
Flexible Hexagon Nut Spinner,5.5mm
Tip Style Group
Hex
SAE or Metric
Metric
Bit Style
Hex
Number of Pieces
1
Shank Shape
Round
Description
Flexible Hexagon Nut Spinner,5.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.