This item is Discontinued.

Beta Hammer Drill Bit, 16 x 210mm 004190112

Hammer Drill Bit, 16 x 210mm (Discontinued)

  • Mfr # 004190112
  • Zoro # G1132183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004190112
Zoro #
G1132183
UPC #
-
Country of Origin
China

Dimensions

Overall Length
210mm
Bit Dia.
16mm

Details

Item
Hammer Drill Bit,16 x 210mm
Shank Shape
SDS Plus
Number of Pieces
1

Description

Hammer Drill Bit,16 x 210mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.