This item is Discontinued.

Beta Carrying Case, 490mm L x 410mm W x 210mm D 020600101

Carrying Case, 490mm L x 410mm W x 210mm D (Discontinued)

  • Mfr # 020600101
  • Zoro # G1096090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020600101
Zoro #
G1096090
UPC #
08014230434889
Country of Origin
Italy

Dimensions

Overall Depth
210mm
Overall Length
490mm
Overall Width
410mm

Details

Material
Resin
Features
Floating, Waterproof/Watertight, Manual Pressure Release Valve
Water and Air Tight O-Ring
IP67
Item
Carrying Case
Case Type
Carrying Case

Description

Hard Cavity Wall Tool Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.