Headless Screwdriver, Slottd, 2.5mm x 60mm Slotted 0.5mm x 2.5mm (Discontinued)
- Mfr # 012940003
- Zoro # G1091428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012940003
Zoro #
G1091428
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
0.5mm x 2.5mm
Shank Length
60mm
Overall Length
156mm
Details
Item
Headless Screwdriver,Slottd,2.5mm x 60mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric
Description
Headless Screwdriver,Slottd,2.5mm x 60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.