Headless Screwdriver, Slotted, 3mm x 75mm Slotted 0.6mm x 3mm (Discontinued)
- Mfr # 012940006
- Zoro # G1091373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012940006
Zoro #
G1091373
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
0.6mm x 3mm
Shank Length
75mm
Overall Length
171mm
Details
Item
Headless Screwdriver,Slotted,3mm x 75mm
Tip Style Group
Slotted
Tip Style
Slotted
SAE or Metric
Metric
Number of Pieces
1
Description
Headless Screwdriver,Slotted,3mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.