Headless Screwdriver, Slotted, 4mm x 150mm Slotted 0.8mm x 4mm (Discontinued)
- Mfr # 012940015
- Zoro # G1091419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012940015
Zoro #
G1091419
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
0.8mm x 4mm
Shank Length
150mm
Overall Length
246mm
Details
Item
Headless Screwdriver,Slotted,4mm x 150mm
Tip Style Group
Slotted
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Slotted
Description
Headless Screwdriver,Slotted,4mm x 150mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.