Zoro Homepage
This item is Discontinued.
Beta Headless Slotted Screwdriver, 4mm x 100mm Slotted 0.8mm x 4mm 012040012

Headless Slotted Screwdriver, 4mm x 100mm Slotted 0.8mm x 4mm (Discontinued)

  • Mfr # 012040012
  • Zoro # G1087587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012040012
Zoro #
G1087587
UPC #
08014230403984
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.8mm x 4mm
Shank Length
100mm
Overall Length
196mm

Details

Item
Headless Slotted Screwdriver,4mm x 100mm
Tip Style Group
Slotted
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Slotted

Description

Headless Slotted Screwdriver,4mm x 100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.