This item is Discontinued.

Beta Headlss Slotted Screwdriver, 2.5mm x 60mm Slotted 0.4mm x 2.5mm 012040003

Headlss Slotted Screwdriver, 2.5mm x 60mm Slotted 0.4mm x 2.5mm (Discontinued)

  • Mfr # 012040003
  • Zoro # G1087578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012040003
Zoro #
G1087578
UPC #
08014230403960
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.4mm x 2.5mm
Shank Length
60mm
Overall Length
156mm

Details

Item
Headlss Slotted Screwdriver,2.5mm x 60mm
Tip Style Group
Slotted
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Slotted

Description

Headlss Slotted Screwdriver,2.5mm x 60mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.