This item is Discontinued.

Beta Heavy Duty Diag Cutting Nipper, 160mm 010840006

Heavy Duty Diag Cutting Nipper, 160mm (Discontinued)

  • Mfr # 010840006
  • Zoro # G1064651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010840006
Zoro #
G1064651
UPC #
08014230435138
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
22mm
Jaw Width
28mm
Overall Length
160mm

Details

Features
Heavy Duty
Handle Type
PVC

Description

Heavy Duty Diag Cutting Nipper,160mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.