This item is Discontinued.

Beta Heavy Duty End Cutting Nipper, 200mm 010880010

Heavy Duty End Cutting Nipper, 200mm (Discontinued)

  • Mfr # 010880010
  • Zoro # G1064712
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010880010
Zoro #
G1064712
UPC #
08014230435176
Country of Origin
Italy

Dimensions

Jaw Length
11mm
Jaw Width
36mm
Overall Length
200mm

Details

Features
Heavy Duty
Handle Type
PVC

Description

Heavy Duty End Cutting Nipper,200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.