Zoro Homepage
This item is Discontinued.
Beta 350mm L 2" Cap. Heavy Duty Pipe Wrench 003620035

350mm L 2" Cap. Heavy Duty Pipe Wrench (Discontinued)

  • Mfr # 003620035
  • Zoro # G1060661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003620035
Zoro #
G1060661
UPC #
08014230026718
Country of Origin
China

Dimensions

Overall Length
350mm

Details

Item
Heavy Duty Pipe Wrench
Jaw Capacity
2"
Features
Heavy Duty

Description

Heavy Duty Pipe Wrench,350mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.