This item is Discontinued.

Beta 600mm Pipe Wrench, Heavy Duty 003630060

600mm Pipe Wrench, Heavy Duty (Discontinued)

  • Mfr # 003630060
  • Zoro # G1060707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003630060
Zoro #
G1060707
UPC #
08014230026763
Country of Origin
China

Dimensions

Overall Length
600mm

Details

Item
Heavy Duty Pipe Wrench
Jaw Capacity
3"
Features
Heavy Duty
Material
Light Alloy

Description

Heavy Duty Pipe Wrench,Light,600mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.