This item is Discontinued.

Beta 4" Heavy Duty Reversible Chain Pipe Wrench 003860004

4" Heavy Duty Reversible Chain Pipe Wrench (Discontinued)

  • Mfr # 003860004
  • Zoro # G1061133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003860004
Zoro #
G1061133
UPC #
08014230471167
Country of Origin
Spain

Dimensions

Overall Length
900mm

Details

Jaw Capacity
6"
Jaw Type
Reversible
Material
Chain
Features
Heavy Duty

Description

Heavy Duty Rev. Chain Pipe wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.