This item is Discontinued.

Beta Hexagon Driver with Handle, 2.5mm 2.5mm Round 012930002

Hexagon Driver with Handle, 2.5mm 2.5mm Round (Discontinued)

  • Mfr # 012930002
  • Zoro # G1091087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930002
Zoro #
G1091087
UPC #
08014230383682
Country of Origin
Italy

Dimensions

Tip Size
2.5mm
Shank Length
100mm
Overall Length
196mm

Details

Item
Hexagon Driver with Handle,2.5mm
Tip Style Group
Hex
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Hex
Shank Shape
Round

Description

Hexagon Driver with Handle,2.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.