
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012930001
Zoro #
G1091078
UPC #
08014230470924
Country of Origin
Italy
Dimensions
Tip Size
2mm
Shank Length
100mm
Overall Length
196mm
Details
Item
Hexagon Driver with Handle,2mm
Tip Style Group
Hex
Number of Pieces
1
SAE or Metric
Metric
Shank Shape
Round
Tip Style
Hex
Description
Hexagon Driver with Handle,2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.