
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012930004
Zoro #
G1091148
UPC #
08014230383705
Country of Origin
Italy
Dimensions
Tip Size
4mm
Shank Length
100mm
Overall Length
196mm
Details
Item
Hexagon Driver with Handle,4mm
Tip Style Group
Hex
SAE or Metric
Metric
Number of Pieces
1
Tip Style
Hex
Shank Shape
Round
Description
Hexagon Driver with Handle,4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.