
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012930006
Zoro #
G1091139
UPC #
08014230383729
Country of Origin
Italy
Dimensions
Tip Size
6mm
Shank Length
125mm
Overall Length
245mm
Details
Item
Hexagon Driver with Handle,6mm
Tip Style Group
Hex
Number of Pieces
1
Tip Style
Hex
SAE or Metric
Metric
Shank Shape
Round
Description
Hexagon Driver with Handle,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.