This item is Discontinued.

Beta 1/2" Drive, 20mm Metric Socket, 6 Points 009200020

1/2" Drive, 20mm Metric Socket, 6 Points (Discontinued)

  • Mfr # 009200020
  • Zoro # G1079537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200020
Zoro #
G1079537
UPC #
08014230033907
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
40mm
Size
20mm

Details

Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Item
Hexagon Socket

Description

Hexagon Hand Socket,20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.