Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009280029
Zoro #
G1083308
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
3/4"
Overall Length
58mm
Size
29mm
Details
Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Item
Hexagon Hand Socket
Description
Hexagon Hand Socket,29mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.