Zoro Homepage
This item is Discontinued.
Beta 1/2" Drive, 7/8" SAE Socket, 6 Points 009200282

1/2" Drive, 7/8" SAE Socket, 6 Points (Discontinued)

  • Mfr # 009200282
  • Zoro # G1080359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009200282
Zoro #
G1080359
UPC #
-
Country of Origin
Japan

Dimensions

Drive Size
1/2"
Overall Length
40mm
Size
7/8"

Details

Socket Type
Hexagon Hand
SAE or Metric
SAE
Number of Points
6
Item
Hexagon Socket
Category Type
Hex Socket
Tether Ready
No
Product Type
Hexagon Hand Socket,7/8"

Description

Hexagon Hand Socket,7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.