This item is Discontinued.

Beta Hexagon Head Screwdriver Bit, 2mm 012560025

Hexagon Head Screwdriver Bit, 2mm (Discontinued)

  • Mfr # 012560025
  • Zoro # G1088433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012560025
Zoro #
G1088433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27mm
Shank Size
4mm
Point Size
2mm

Details

Bit Style
Nutdriver
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Hexagon Head Screwdriver Bit,2mm
For Use With
Hexagon Head Screws
SAE or Metric
Metric

Description

Hexagon Head Screwdriver Bit,2mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.