Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009200252
Zoro #
G1080298
UPC #
08014230102962
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Overall Length
57mm
Size
22mm
Details
Socket Type
Hexagon
SAE or Metric
Metric
Number of Points
6
Item
Hexagon Socket
Category Type
Hex Socket
Description
Hexagon Socket,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.