This item is Discontinued.

Beta 1/4" Square Drive Hex Socket Set, 30 pcs 009000956

1/4" Square Drive Hex Socket Set, 30 pcs (Discontinued)

  • Mfr # 009000956
  • Zoro # G1077330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000956
Zoro #
G1077330
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/4" Square
Tip Size
#1, #2, #3; 4mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14mm; 3mm, 4mm, 5mm, 6mm, 8mm; 0.8mm x 4mm, 1.2mm x 6.5mm, 1.2mm x 8mm
Overall Length
Set

Details

SAE or Metric
SAE, Metric
Number of Pieces
30
Includes
(13) 1/4" Hexagon Sockets : 4mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14mm; (3) Socket Drivers for Slotted Head Screws : 0.8mm x 4mm, 1.2mm x 6.5mm, 1.2mm x 8mm; (3) Socket Drivers for Cross Head Phillips Screws : #1, #2, #3; (5) 1/4" Socket Drivers for Hexagon Screws : 3mm, 4mm, 5mm, 6mm, 8mm; (1) 1/4" Drive Extension bar 50mm; (1) 1/4" Drive Extension bar 150mm; (1) 1/4" Drive Universal joint; (1) 1/4" Drive Spinner handle; (1) 1/4" Drive Swivel T-handle; (1) 1/4" Reversible Ratchet
Item
Hexagon Socket Set,13 pcs.
Tip Style
Phillips; Hex; Slotted

Description

Hexagon Socket Set,13 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.