This item is Discontinued.

Beta 1/4", 1/2" Drive Torx(R), Metric, 98 pcs 24500100

1/4", 1/2" Drive Torx(R), Metric, 98 pcs (Discontinued)

  • Mfr # 24500100
  • Zoro # G1857297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24500100
Zoro #
G1857297
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/4", 1/2"

Details

SAE or Metric
SAE, Metric
Measurement Type
Torx(R), Metric
Includes
(3) Socket Holder; (13) 1/4" Hexagon Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (9) Hexagon Hand Socket, Long Series: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (5) 1/4" Socket Drivers for Hexagon Screws: 3mm, 4mm, 5mm, 6mm, 7mm; (4) Socket Drivers for Slotted Head Screws: 0.8" x 4mm, 1" x 5.5mm, 1.2" x 6.5 mm, 1.2" x 8mm; (4) Socket Drivers for Cross Head Phillips® Screws: PH1, PH2, PH3, PH4; (7) Socket Drivers for Torx(R) Head Screws: T10, T15, T20, T25, T27, T30, T40; (3) 1/4" Drive Extension Bar 50mm, 100mm, 150mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle: (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Swivel T - Handle; (1) 1/4" Drive 48 Teeth Reversible Ratchet; (21) 1/2" Square Drive Hexagon Socket: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (2) Adaptor: 1/2" Female Drive, 3/8" Male Drive; (1) 1/2" Drive Universal Joint; (2) 1/2" Wobble Extension Bar 125mm, 250mm; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive 72 Teeth Reversible Ratchet; (8) 1/2" Socket for Torx(R) Head Screws: 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm
Item
Hexagon Socket
Number of Pieces
98

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.