This item is Discontinued.

Beta Hex/Bi-Hex Socket Wrench, 12mm 9410112

Hex/Bi-Hex Socket Wrench, 12mm (Discontinued)

  • Mfr # 9410112
  • Zoro # G1470258
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9410112
Zoro #
G1470258
UPC #
8014230735702
Country of Origin
Italy

Dimensions

Output Drive Size
12mm x 12mm
Socket Depth
9.5mm x 9.5mm

Details

SAE or Metric
Metric
Number of Points
6, 12
Output Drive Type
Hex, Bi-Hex
Item
Socket Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.