This item is Discontinued.

Beta Hex/Bi-Hex Socket Wrench, 7mm 009410107

Hex/Bi-Hex Socket Wrench, 7mm (Discontinued)

  • Mfr # 009410107
  • Zoro # G1085259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009410107
Zoro #
G1085259
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
200mm
Size
7x7mm

Details

SAE or Metric
Metric
Features
Hexagon / Bi-Hex Socket Wrenches, With High Torque Handles
Item
Hex/Bi-Hex Socket Wrench,7mm
Number of Pieces
1

Description

Hex/Bi-Hex Socket Wrench,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.