
941 6-Point/12-Point T-Handle Socket Wrench, Metric 8mm x 8mm
Mfr # 009410108
Zoro # G1468322
product price:Â $44.99
/eaKey Features
SAE or Metric
Metric
Number of Points
6, 12
Socket Depth
7mm x 7mm
Output Drive Size
8mm x 8mm
Output Drive Type
Hex, Bi-Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009410108
Zoro #
G1468322
UPC #
8014230735665
Country of Origin
Italy
Dimensions
Socket Depth
7mm x 7mm
Output Drive Size
8mm x 8mm
Details
Item
Socket Wrench
SAE or Metric
Metric
Number of Points
6, 12
Output Drive Type
Hex, Bi-Hex
Description
This BETA brand Hex/Bi-Hex Socket Wrench is a metric wrench with 6 or 12 points, a socket depth of 7mm x 7mm, an output drive size of 8mm x 8mm, and an output drive type of Hex and Bi-Hex.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.