Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009420701
Zoro #
G1085371
UPC #
-
Country of Origin
Italy
Dimensions
Shank Length
70mm, 70mm, 70mm, 70mm, 70mm, 70mm, 70mm, 70mm, 70mm, 70mm
Drive Size
5mm, 5.5 mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Overall Length
190mm, 190mm, 190mm, 190mm, 202mm, 202mm, 202mm, 202mm, 202mm, 202mm
Details
Includes
Hi-Torque Hex Set Drive Size : (3) 5mm, (3) 5.5 mm, (6) 6mm, (6) 7mm, (5) 8mm, (5) 9mm, (5) 10mm, (2) 11mm, (3) 12mm, (5) 13mm
Measurement Type
Metric
Number of Pieces
43
Shape
Hex
Item
Hi-Torque Hex Set, Short Series, 43 pcs.
SAE or Metric
Metric
Bit Style
Hex
Description
Hi-Torque Hex Set,Short Series,43 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.